Ama Zinc-Coated Pipe Stand B - 1020

Order Code: ZT5368744S

£899.99 Inc VAT (20%)


Description

Benefits
Increased efficiency and productivity in welding and fabrication tasks
Enhanced safety by providing secure support for pipes
Long-lasting durability thanks to the zinc-coated steel construction
Versatility to accommodate a wide range of pipe sizes and applications
Cost-effective solution for reliable pipe support needs

Heavy-Duty, Versatile Pipe Support for Welding and Fabrication
The Welner AMA® Zinc-Coated Pipe Stand B (1020) is a robust and reliable pipe support solution designed to meet the demanding requirements of welding and fabrication professionals. Constructed with high-quality zinc-coated steel, this pipe stand offers exceptional durability and corrosion resistance, ensuring long-lasting performance in even the toughest environments.

Featuring a sturdy base and adjustable height settings, the Welner AMA pipe stand provides unparalleled stability and versatility. Its adjustable design allows for secure support of pipes of varying diameters, making it ideal for a wide range of welding and fabrication applications. The zinc coating not only protects the stand from rust and corrosion but also enhances its overall appearance, making it a valuable addition to any workshop or industrial setting.

Whether you're working on large-scale construction projects or small-scale repairs, the Welner AMA pipe stand is the perfect tool for safely and efficiently supporting pipes during welding, cutting, and other fabrication processes. Its durable construction, adjustable design, and corrosion resistance make it a reliable and essential investment for any welding or fabrication professional.

Features
Heavy-duty zinc-coated steel construction for exceptional durability and corrosion resistance
Adjustable height settings to accommodate pipes of varying diameters
Stable base for secure support and stability
Easy-to-use design for quick and efficient setup
Versatile applications for welding, cutting, and other fabrication processes

Applications
Construction
Manufacturing
Industrial maintenance
Automative repair
Home improvement

Specifications
Maximum load: 560 kg
Suitable for pipe diameters: 15–720 mm
Weight: 14 kg

The Welner AMA Pipe Stand B - 1020 is your go-to solution for secure and versatile pipe support. Order now and experience the difference.

See full description
Specifications for Ama Zinc-Coated Pipe Stand B - 1020
  • Product Type
    Pipe Stnd

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome