Cleaning Device For Pipe/Heat Exchanger - Mobile/Ready For Connection

Order Code: ZT2700334S

£14,999.99 Inc VAT (20%)


Description

Cleaning device for pipe/heat exchanger, mobile/ready for connection, with hoses resistant to acid and alkaline solutions. Material = stainless steel. Product type = parts washers. Mobile system. Easy to use: no dismantling of system parts required. Ready for connection, with hoses resistant to acid and alkaline solutions. The RWR systems from BIO-CIRCLE are the optimal solution for cleaning internal circulation systems (pipes, heat exchangers and temperature control units) - and without dismantling them. Using the RWR ensures that the pipes and ducts of your system remain clean, and that it therefore functions effectively. Lime scale, corrosion and other dirt and residue are deposited over time and form incrustations, which in turn restrict the cross section - the system can no longer operate at full capacity. The system is space saving, quiet and very easy to operate. Due to the completely closed system, there are no unpleasant odours from the cleaner or the dirty water. Mobile system installed on a stainless steel trolley with rubberised rollers. Easy handling: no need for time consuming dismantling of parts - simply attach the supply and return pipes and start cleaning. V2A media container with built-in drain. V2A heater with adjustable thermostat (up to 90 °C) , factory set to an optimum temperature of 60 °C. Washing liquid tank - capacity: 100 l. Applications: - For cleaning pipes, heat exchangers and temperature control units - Simply connect the ducts to the supply and return lines of the RWR and allow the cleaner to flow through the integrated centrifugal pump in the circulation system, no need for time consuming disassembly Technical details: Type of dirt and residue: lime scale, rust, oil, grease. Quantity of parts: single parts, small series, small number. Maximum filling quantity: 80 l. Tank material: V2A stainless steel. Electrical connection: 400 V, 50 Hz. Heating: 4.6 kW. Pump: 0.55 kW. Pump rate: 2.5 m/h. Temperature (preset) : 60 °C. Total weight of the cleaning system without tank filling: 130 kg.

See full description
Specifications for Cleaning Device For Pipe/Heat Exchanger - Mobile/Ready For Connection
  • Product Type
    Parts Washers
  • Material
    Stainless Steel