Parallel Vice with Round Plate Jaw Length 120 mm Pipe Clamping Jaw

Order Code: ZT4131134S

£599.99 Inc VAT (20%)


Description

Parallel vice with round plate, jaw length 120 mm, pipe clamping jaw. Supplied = assembled. Length = 360 mm. Model = pipe clamping jaw. Jaw width = 120 mm. Material = special tool steel. Colour = red. Product type = vices. With adjusting screw and pipe clamps. Forged rear and front jaws. With fastening screws for round plate. Vice opens at the front. Polished jaws, anvil plate and slide corner. Special tool steel. Clamping jaws with an extra high form, making large clamping depths possible, and a hardwearing prismatic guide. Double action trapezoidal thread for fast opening and closing, induction hardened jaws and anvil.

See full description
Specifications for Parallel Vice with Round Plate Jaw Length 120 mm Pipe Clamping Jaw
  • Product Type
    Vices
  • Overall Length
    360mm
  • Colour
    Red
  • Material
    Special Tool Steel

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome