T182C 1/4"-4" Cap Chain Pipe Vice

Order Code: ZT1011127X

£189.99 Inc VAT (20%)


Description

181C Bore: 90mm. Pipe ? 1/8? - 2?.
182C Bore: 150mm. Pipe ? 1/4? - 4?.
183C Bore: 220mm. Pipe ? 1/2? - 8?.

Specifications for T182C 1/4"-4" Cap Chain Pipe Vice
  • Jaw Opening
    1/4 to 4in
  • Mounting Type
    Bolt
  • MFR Part No.
    T182C
  • Overall Material
    Cast Iron
  • Jaw Width
    150mm
  • Base Type
    Fixed
  • Vice Type
    Chain Vice
  • Jaw Material
    Steel

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome