10503642 RW58 Quick Wrench 57mm Cap

Order Code: ZT1010714X

£35.99 Inc VAT (20%)


Description

Lightweight, professional multi-purpose pipe wrench, for heating and plumbing installers and professional builders. Sintered high carbon steel upper jaw for strength, hardened serrated steel jaw teeth. Strong aluminium sliding body. Fitted with quick release trigger.

Weight: 550g.
Pipe capacity: 57mm (2 1/4'').
Length: 288mm (11.1/2'').

See full description
Specifications for 10503642 RW58 Quick Wrench 57mm Cap
  • Handle Type
    Straight
  • Jaw Material
    Steel
  • Standards Met
    BS3594 Part 1
  • Jaw Type
    Standard
  • Overall Length
    288mm
  • Handle Colour
    Blue
  • Handle Material
    Aluminium
  • Maximum Jaw Capacity
    58mm
  • Type
    Pipe Wrench
  • Number of Pieces
    1

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome