31320 C-18 Chain Wrench

Order Code: ZT1509323S

£199.99 Inc VAT (20%)


Description

One piece forged alloy steel handle with heavy duty replaceable alloy steel jaw. Suitable for gripping round and irregular shaped items, tubes and piping.

Specifications for 31320 C-18 Chain Wrench
  • Jaw Material
    Steel
  • Maximum Jaw Capacity
    60mm
  • Number of Pieces
    1
  • Jaw Type
    Chain
  • Overall Length
    580mm
  • Handle Type
    Straight
  • Handle Colour
    Red
  • Type
    Chain Wrench
  • Handle Material
    Alloy Steel

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome