89440 Heavy-Duty Offset Pipe Wrench 450mm (18in) RID89440

Order Code: ZT1463158S

£139.99 Inc VAT (20%)


Description

The RIDGID Heavy-Duty Offset Pipe Wrench has a sturdy, cast-iron housing with an I-beam handle. The jaw opens parallel to the handle and has a narrower hook jaw head. Provides easy entry into tight spots. There is a large flange that prevents the nut from being inadvertently rotated when the wrench is set down. RIDGID Heavy-Duty Offset Pipe Wrench Size 450mm (18in). Capacity 65mm (2 1/2in). Weight 2.6kg.

See full description
Specifications for 89440 Heavy-Duty Offset Pipe Wrench 450mm (18in) RID89440
  • Capacity
    65mm
  • Overall Length
    450mm
  • MFR Part No.
    RID89440
  • Length
    450mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome