Chain Pipe Wrench Boss

Order Code: ZT2465048S

£133.99 Inc VAT (20%)


Description

Ratchet-type operation Plastic grip prevents hand from slipping off Handle in GEDORE special chrome-vanadium steel Drop forged Tempered, teeth additionally hardened Stove enamelled blue Stove enamelled blue

Specifications for Chain Pipe Wrench Boss
  • Product Type
    Chain Pipe Wrenches
  • Size
    17-114mm
  • Finish
    Stove enamelled Blue
  • Material
    Chrome-vanadium steel
  • Colour
    Blue
  • Pipe Diameter
    114mm
    3/8-4in
  • Length
    355mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome