ELPW10 Leader Pattern Pipe Wrench 10 Inch/250mm - 25mm Capacity

Order Code: ZT2601346S

£12.99 Inc VAT (20%)


Description

For a longer working life choose The Eclipse ELPW10 Leader Pattern Pipe Wrench The Eclipse 10 Inch ELPW10 Leader Pattern Pipe Wrench has a frame and handle made from a one-piece ductile iron casting which is guaranteed unbreakable, whilst the flash hardened teeth increase wear resistance. The hardened and tempered steel adjustment nut gives a longer working life and the precision-machined screw thread and spring jaw remain open until pressure is applied. Conforms to British standard BS3594. Features: Conforms to British standard BS3594 Flash hardened teeth increase wear resistance The hardened and tempered steel adjustment nut gives a longer working life The frame and handle are made from a one-piece ductile iron casting which is guaranteed unbreakable Specification: Capacity: 25mm (1") Open Length: 250mm (10")

See full description
Specifications for ELPW10 Leader Pattern Pipe Wrench 10 Inch/250mm - 25mm Capacity
  • Product Type
    Pipe Wrench

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome