002009V01 Bestseller Plier Set (3 Pieces)

002009V01 Bestseller Plier Set (3 Pieces)

Order Code: ZT2601842SCopy

£72.99 Inc VAT (20%)
£79.998.5% off


Description

Knipex 002009V01 Pliers for professional users: for holding, cutting and turning Three pairs of indispensable frequently bought pliers in one set: the Knipex 03 02 180 combination pliers, the Knipex 70 02 160 diagonal cutters and the Knipex Cobra 87 01 250 high-tech water pump pliers. These three pairs of pliers give professional users a reliable, tried and tested basis for workshop equipment. The pliers are forged in Wuppertal, Germany from quality, specially selected tool steel, oil-hardened and manufactured according to Knipex quality criteria. For a long tool life, for years of pleasure working with the tool. Diagonal cutters and combination pliers Both the diagonal cutters (cutting edge hardness approx. 62 HRC) and the combination pliers (cutting edge hardness approx. 60 HRC) impress with high cutting force. The cutting edge geometry and transmission of the diagonal cutters have been optimised. The cutting edges of both pairs of pliers are additionally induction hardened. The combination pliers have two gripping zones for flat and round material. These gripping zones permit powerful gripping and holding in diverse working situations. If you need even more force when holding and turning, select the third pair of pliers in the 00 20 09 V01 Bestseller Set of pliers: the Knipex 87 01 250 Cobra. The high-tech Knipex Cobra water pump pliers The Knipex Cobra water pump pliers combine functions and qualities that are valued by professional users. They can be adjusted directly on the component at the touch of a button. Thanks to the fine adjustment, the user is always able to find a hand-friendly gripping position for different sizes of component. The self-locking effect, which allows all manual force to flow into the rotating movement, is also hand-friendly. With pinch protection, oil hardening, plus the additional induction hardening of the gripping teeth for exceptionally long tool life, the Knipex Cobra is a high-tech tool for everyday use. Features: Pliers forged from high-quality tool steel; oil-hardened Knipex 87 01 250 Cobra high-tech water pump pliers; handles are plastic-coated Set of pliers with three important pairs of pliers for the workshop and assembly area Pliers with polished heads; handles with non-slip plastic coating and with two-colour multi-component grips Knipex 70 02 160 diagonal cutters: optimised cutting edge geometry and transmission for high cutting force Knipex 03 02 180 combination pliers – grip flat and round material with two gripping zones and cut standard materials Specification:03 02 180 Combination Pliers: Cutting capacities hard wire (diameter): Ø 2.2 mm Cutting capacities medium hard wire (diameter): Ø 3.4 mm Cutting capacity copper cable, multiple-stranded: 16.0 mm² Cutting capacity copper cable, multiple-stranded: Ø 12.0 mm 70 02 160 Diagonal Cutters Cutting capacities hard wire (diameter): Ø 2 mm Cutting capacities soft wire (diameter): Ø 4.0 mm Cutting capacities medium hard wire (diameter): Ø 3.0 mm 87 01 250 High-Tech Water Pump Pliers Capacities for nuts: Ø 2 Adjustment positions: 25 Capacities for nuts: 46 mm Capacities for pipes (diameter): Ø 50 mm

See full description
Specifications for 002009V01 Bestseller Plier Set (3 Pieces)
  • Product Type
    Plier Set
  • Finish/Coating
    Polished
  • Number of Pieces
    3

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome