1101-0018 Piece Circlip Plier Set

Order Code: ZT1039255P

£169.99 Inc VAT (20%)


Description

Set of 8 circlip pliers from Gedore suitable for both internal and external circlip rings particularly in hard to access places. Supplied in i-BOXX 72 with transparent lid for easy identification.
Bore diameter: 12 to 25mm.
Made from tempered chromium-vanadium alloy steel.
Straight and 90° angled tips.

Specifications for 1101-0018 Piece Circlip Plier Set
  • Type
    Circlip Plier Set
  • Insulated
    No
  • Number of Pieces
    8
  • MFR Part No.
    1101-001
  • Overall Length
    150mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome