BERYLLIUMplus Telephone Pliers Spark Free Angled Length 180 mm

Order Code: ZT4131869S

£269.99 Inc VAT (20%)


Description

BERYLLIUMplus telephone pliers, spark free, angled, length 180 mm. Supplied = assembled. Shape = angled. Diameter D1 = 20 mm. Diameter D2 = 4 mm. Partial length = 50 mm. Handle = 2-component handle. Cutting length = 9 mm. Head height (A) = 9 mm. Product type = telephone pliers. Tips angled by 45°. Spark free and explosion protected. Corrosion resistant, highly shatterproof. Copper-beryllium (non-ferrous alloy) Dip insulated handle.

See full description
Specifications for BERYLLIUMplus Telephone Pliers Spark Free Angled Length 180 mm
  • Length
    180mm
  • Number of Pieces
    1
  • Product Type
    Telephone Pliers

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome