STHT0-75094 Control Grip Plier Set (3 Piece)

Order Code: ZT2603446S

£31.99 Inc VAT (20%)


Description

Stanley STHT0-75094 3 Piece Control Grip Plier Set The Stanley STHT0-75094 3 Piece Control Grip Plier Set is made from forged carbon steel with induction hardened blade and tempered jaws for long life. They feature precision milled cutting edges and pivot for a smooth opening and closing of the jaws. ll exposed steel surfaces have been sanded and are protected against corrosion. With a bi-material, ergonomically designed handle that is easy to hold, even with oily hands. Features: Drop forged steel for high strength and durability Dynagrip with control grip provides the comfort to use the tool and reduces hand fatigue Contours to fit in a palm more comfortably Contains: 1 x ControlGrip Diagonal Cutting Pliers 150mm (6in) 1 x ControlGrip Long Nose Cutting Pliers 150mm (6in) 1 x ControlGrip Combination Cutting Pliers 180mm (7in) Specification: Pack Qty: 3 piece

See full description
Specifications for STHT0-75094 Control Grip Plier Set (3 Piece)
  • Pack Quantity
    3 Piece
  • Product Type
    Plier Set
  • Handle Material
    Bi-Material
  • Number of Pieces
    3

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome