Circlip pliers for external retaining rings, straight pattern Circlip pliers for external retaining rings, angled pattern Circlip pliers for internal retaining rings, straight pattern Circlip pliers for internal retaining rings, angled pattern Feeler gauge set, 13 pcs Locking plier 10" Combination pliers 180 mm Telephone pliers, straight pattern 160 mm Side cutter 160 mm Water pump pliers 10" Centre punch: To DIN 7250, impact end annealed, chrome-vanadium steel Pin punch: To DIN 6450, impact end annealed, chrome-vanadium steel Feeler gauge set: Protective handle, folding, blades tapering to a cone, of hardened spring steel