XP1000 VDE Pliers Set (3 Piece)

Order Code: ZT3931839S

£72.99 Inc VAT (20%)


Description

Expert quality XP1000®, a set of three comprising the most popular pliers and side cutter (180mm Combination Pliers, 160mm Long Nose Pliers, 160mm Diagonal Side Cutter) Manufactured from premium steel forged in Germany. Induction-hardened jaws provide ultimate effortless clean cutting and gripping for long-term performance. The precision-machined pivot pins allow smooth one-handed operation and minimum play for ease of use. A two-part bi-material ergonomic soft grip handle allows maximum grip and user comfort, and horns prevent slipping onto live conductors. Tested to 10, 000V, these pliers are suitable for working on live circuits of 1, 000V AC and 1, 500V DC.

See full description
Specifications for XP1000 VDE Pliers Set (3 Piece)
  • Number of Pieces
    3
  • Product Type
    Pliers Set

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome