361T Box Ring Immersion Heater Spanner

Order Code: ZT1010803X

£27.99 Inc VAT (20%)


Description

Box Ring Type
Manufactured from a single piece casting of malleable iron. Overall clearance around spanner 22mm (7/8”) for easier fitting on insulated copper cylinders. The handle can be struck to loosen very tight immersion heaters.
Capacity: 86mm (3 3/8”).

Specifications for 361T Box Ring Immersion Heater Spanner
  • MFR Part No.
    361T
  • Nut Capacity
    86mm
  • Handle Type
    Straight
  • Jaw Type
    Standard
  • Type
    Box Spanner
  • Number of Pieces
    1

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome