0
1
2
3
4
5
6
7

Romax Compact 3.0 Set C/w Press Jaws TH 16-20-26mm

Order Code: ZT5349603S

£1,339.99 Inc VAT (20%)


Description

Romax Compact 3.0 Set C/w Press Jaws TH 16-20-26mm, Battery, Charger & Carry Case

Compact III is compact, powerful and smart.Includes the press jaws of the contour TH in the sizes 16-20-26 mm The implementation of Bluetooth Technology and a new Battery Platform Derivate (AMPShare, additionally to CAS) will step up Machine’s Benefits in Usage onto a new Level - especially for Domestic Installations, High Volume Pressing and Service Installations Balanced
•The engine and the gear are located opposite the hydraulic system in the two cylinders • Therefore, the center of gravity is where the user grips the machine • The perfectly balanced weight distribution enables users to work comfortably even over long periods of work
Compact
• Installing components in two cylinders reduces the size of the machine • The two-cylinder shape saves 15 cm (compared to an In-Line Press Tool) • ROMAX Compact III measures only 34 cm in length
Powerful
• The ROMAX ® Compact III has a powerful and improved pressure heart • Enables pressing of metal fittings up to Ø 35 mm and MLC fittings up to Ø 40 mm • Turbo pressure ensures a press cycle of only 3 seconds
Set comes with, Compact II machine, jaws TH16-20-26, CAS 2Ah Battery, Charger and carry case.

See full description
Specifications for Romax Compact 3.0 Set C/w Press Jaws TH 16-20-26mm
  • Length
    34cm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome