Bim Plunge-cut Starlock Multi-tool Blade Aii 65 Apb for Wood & Metal (2 608 661 901)
0
1

Bim Plunge-cut Starlock Multi-tool Blade Aii 65 Apb for Wood & Metal (2 608 661 901)

Order Code: ZT1194487XCopy

£11.49 Inc VAT (20%)


Description

Cutting & Sawing :

The Starlock AII 65 APB blade offers long life for wide cuts in wood and non-hardened metal.

• Intended for cutting door frames to length on the floor and plunge cutting in laminated panels.

• It cuts wood with non-hardened metal, soft plastic, plasterboard and wood with nails.

Length - 40mm
Width - 65mm
Blade Material - BIM - Bi-Metal


• BIM combination of an HCS blade and HSS teeth resists wear and heat to ensure lifetime use.

• Flat design reduces wobbling, enabling direct power transfer that minimises wear.

• Its rounded cutting edge (Curved-Tec) prevents tooth breakage and increases durability.

• Use this product with all Starlock, Starlock Plus and Starlock Max power tools as well as common multi-tools.

Length - 40mm
Width - 65mm
Blade Material - Bi-Metal

See full description
Specifications for Bim Plunge-cut Starlock Multi-tool Blade Aii 65 Apb for Wood & Metal (2 608 661 901)
  • Compatible Materials
    Cuts Wood with Non-hardened Metal, Soft Plastic, Plasterboard and Wood with Nails
    Cutting Door Frames to Length on the Floor
    Plunge Cutting in Laminated Panels
  • Type
    Blade
  • MFR Part No.
    2 608 661 901
  • Number of Pieces
    1
  • Item
    Multi Tool Accessories
  • Material
    Bi-Metal
  • Length
    65mm
  • Width
    40mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome