DCS520T2-GB 54V XR Flexvolt Plunge Saw 2 X Batteries

Order Code: ZT1254252X

£799.99 Inc VAT (20%)


Description

DCS520T2 54V XR FLEXVOLT Plunge Saw With 2 x Batteries

•Parallel plunge allows the user to maintain a smooth and constant hand position
while cutting
•A 42 tooth blade gives a fine and accurate finish with very little breakout in
laminates
•Rail adjustment allows the saw to be adjusted accurately to the rail
•The anti kickback function stops the saw from moving backwards along the rail and
helps stop the saw from climbing out of the work piece when making plunge cuts
•Variable speed allows the correct speed to be set for different types of materials
•The enclosed guard gives a 90% dust extraction capability
•55mm depth of cut allows the trimming and sizing of most common door sizes
•54V XR FLEXVOLT giving the Power of the Cord - without the Cord

2 x XR FLEXVOLT 54V Batteries

See full description
Specifications for DCS520T2-GB 54V XR Flexvolt Plunge Saw 2 X Batteries
  • Battery Capacity
    6.0A·h
  • Manufacturer Guarantee
    3 Year Manufacturer's Guarantee (Registration Required, T&Cs Apply).
  • Contents
    42Tooth Precision Circular Saw Blade
    T-STAK
    Battery Charger DCB118
    2x XR FlexVolt 54v Batteries
  • Noise/ Vibration Information
    Sound Pressure 82.2 dB(A)
    Uncertainty K 1 (Vibration) 1.5 m/s²
    Hand/Arm Vibration 1.1 m/s²
    Sound Pressure Uncertainty 2.9 dB(A)
    Sound Power Uncertainty 2.9 dB(A)
    Sound Power 93.2 dB(A)
  • Number of Batteries Supplied
    2
  • Battery Type
    Lithium-ion
  • No Load Speed
    2500 to 4200rpm
  • Model Number
    DCS520T2

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome