GKT 18V-52 GC Professional Biturbo Plunge Saw 18V Bare Unit - BSH6016B4000

Order Code: ZT4037633S

£499.99 Inc VAT (20%)


Description

Bosch GKT 18V-52 GC Professional BITURBO Plunge Saw delivers corded performance equal to corded 1, 620W plunge saws. Its compact tool design enables the closest distance between the saw blade and the wall at only 10mm. It also features constant speed, eco mode for up to 20% higher runtime, a HMI, individual speed settings, customisable speed settings via an app, overload protection, restart protection, soft start, and spindle lock. Intended for plunge cutting in wood, composites, board and panel materials, aluminium, and acrylic glass. It can be used with dust bags or with the Bosch Click & Clean System as well as the Bosch, Festool, Mafell, and Makita guide rail systems. Comes as a Bare Unit, NO battery or charger. Supplied with: 1 x Expert for Wood Circular Saw Blade 140 x 1.8/1.3 x 20mm x 42T, 1 x GCY 42 Professional Bluetooth Low Energy Module, 1 x Dust Bag, 1 x Hex Key and 1 x L-BOXX 238. Specifications: No Load Speed: 2, 800-5, 500/min. Saw Blade: 140 x 20mm Bore. Baseplate: 305 x 169mm. Bevel Angle: -1 - 47°. Cutting Depth: without guide rail (90°) 52mm, with guide rail (90°) 46mm, without guide rail (45°) 32mm, with guide rail (45°) 32mm. Weight: 4.1kg excl. battery.

See full description
Specifications for GKT 18V-52 GC Professional Biturbo Plunge Saw 18V Bare Unit - BSH6016B4000
  • Power Source
    Cordless 18V
  • Battery Supplied
    Bare Unit
  • Blade Diameter
    140mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome