6906/1 3/4" Impact Wrench 110V

Order Code: ZT1027916X

£699.99 Inc VAT (20%)


Description

Rubber protected front housing. Forward and reverse rotation. Torque maximum: 588Nm. Standard Bolt: M16-M22. No load speed: 1,700rpm. Impacts per minute: 1,600ipm. Power input: 650W.

Specifications for 6906/1 3/4" Impact Wrench 110V
  • Length
    327mm
  • Supply Voltage
    110V
  • Maximum Torque
    588Nm
  • Weight
    5.6kg
  • Power Input
    650W
  • Drive Size
    3/4in
  • Model No.
    6906
  • No Load Speed
    1700rpm
  • Noise/ Vibration Information
    Vibration Uncertainty K 2.0 m/s²
    Sound Pressure Level 98 dB(A)
    Sound Uncertainty Level K 3.0 dB
    Sound Power Level 109 dB(A)
    Vibration Emission Value Ah 16.5 m/s² (Impact tightening of fasteners of the maximum capacity of the tool)
  • Capacity High Tensile Bolts
    M16 to M20
  • Includes
    Side Handle
    32mm x 56mm Socket
    4mm Hex Wrench
    Metal Carry Case
  • Capacity STD Bolts
    M16 to M22
  • Blows per Minute
    1600
  • Capacity
    High Tensile Bolts: M16 to M20
    Sandard Bolts: M16 to M22
  • Item
    Corded Impact Wrench
  • Power
    650W
  • Model Number
    6906/1
  • Power Source
    Electric
  • Body Style
    Pistol Grip
  • Voltage
    110V
  • Noise / Vibration Information
    Sound Power Level 109 dB(A)
    Sound Pressure Level 98 dB(A)

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome