0
1
2
3
4

40 Piece Flex Torq Screwdriver Bit Set

Order Code: ZT5517051S

£39.99 Inc VAT (20%)
£44.9911% off


Description

Designed for tough jobsite duties, the Impact Ready bits deliver the power, precision and dependability required to handle even the toughest jobs. Complete with an assortment of various bit tips and sizes commonly used on the jobsite, this bit set is the ultimate resource for any handyman, professional or DIYer. Complete with a wide assortment of bits to tackle numerous jobs Durable and dependable, the Impact Ready bits are designed to last Set includes: (1) 3/8 In. untested, (1) 1/4 In. untested, (1) 5/16 In. untested, (1) impact ready sleeve, (1) 3 In. Impact ready screw lock holder, (6) 2 In. PH2 impact ready bits (1) 2 In. SQ2 impact ready bit, (1) 2 In. T25 impact ready bit, (1) 2 In. SL8 impact ready bit, (4) 1 In. PH2 bits, (2) 1 In. SL8 impact ready bits, (1) 1 In. SL6 impact ready bit (1) 1 In. PH1 impact ready bit, (1) 1 In. PH3 impact ready bit, (1) 1 In. SL10 impact ready bit, (3) 1 In. PH2, (1) 1 In. T15 impact ready bit, (3) 1 In. T20 impact ready bit (3) 1 In. T25 impact ready bit, (1) 1 In. T30 impact ready bit, (2) 1 In. SQ2 impact ready bits, (1) 1 In. SQ3 impact ready bit, (1) 1 In. SQ1 impact ready bit, (1) 3.5 In. PH2 impact ready... Connectable accessory storage system to optimize storage space of the drill bits set Patented bit-bar design of DEWALT bit set allows easy removal of bits and customizable placement Clear lid of the driver bit set allows you to easily see contents at glance Clip latch for secure closing Small Bulk Storage size fits inside the Small and Medium ToughCase+ (sold separately) - Ideal for organizing loose bits.CNC-machined bit tip for precise fit in screw heads for reducing cam-out.Extended FlexTorq Zone* transfers optimal torque.Magnetic Screw Lock sleeve minimizes drops and reduces wobbles

See full description
Specifications for 40 Piece Flex Torq Screwdriver Bit Set
  • Number of Pieces
    40

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome