0
1
2
3

DT7969-QZ 32 Piece Compact Screwdriver Bit Set Comes in a Hard-wearing, Compact Case, Complete with Belt Clip

Order Code: ZT1253768X

£21.99 Inc VAT (20%)


Description

This 32 piece compact screwdriver bit set comes in a hard-wearing, compact case, complete with belt clip. Containing commonly used screwdriver bits, the set ensures you have the right component to hand no matter the desired application. Each bit is also colour coded for ease of identification.

Features and Benefits
• Suited for wide and varied applications
• Colour coded for easy identification of the right bit
• Supplied in a durable, compact case for ease of storage and organisation
• 32 piece set contains a variety of screwdriver bits for versatility

Contents
• 4 x Phillips bits: PH1, PH2 (x2), PH3
• 4 x Pozi bits: PZ1, PZ2 (x2), PZ3
• 4 x Slotted bits: 0.5x3, 0.8x4, 0.8x5, 1.2x6.5mm
• 4 x Hex bits: 3, 4, 5, 6mm
• 7 x Torx bits: T10, T15, T20, T25, T27, T30, T40
• 7 x Security Torx bits: TPX10, TPX15, TPX20, TPX25, TPX27, TPX30, TPX40
• 1 x Bit Holder
• 1 x Socket Adaptor

Typical Applications
• DIY
• Construction
• Carpentry

See full description
Specifications for DT7969-QZ 32 Piece Compact Screwdriver Bit Set Comes in a Hard-wearing, Compact Case, Complete with Belt Clip
  • Includes
    4 x Pozi bits: PZ1, PZ2 (x2), PZ3.
    4 x Phillips bits: PH1, PH2 (x2), PH3.
    1 x Socket adaptor
    Security Torx bits: TPX10, TPX15, TPX20, TPX25, TPX27, TPX30, TPX40.
    4 x Hex bits: 3, 4, 5, 6mm.
    4 x Slotted bits: 0.5x3, 0.8x4, 0.8x5, 1.2x6.5mm.
    1 x Bit holder
  • Socket Hex.
    6.35/1/4in
  • Number of Pieces
    32
  • MFR Part No.
    DT7969-QZ
  • Type
    Multi
  • Shank Size
    1/4in
  • Shank Type
    Hex
  • Item
    Screwdriver Bit Sets
  • Bit Type
    Multi

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome