Die Adapter Set 8 Piece Slim Design

Order Code: ZT4131336S

£399.99 Inc VAT (20%)


Description

Die adapter set, 8 piece, slim design. Supplied = assembled. Conforms to = DIN 3120, ISO 1174, EN 22568 shape B. Shape = slim design. Number of parts = 8 pcs. Product type = dies. Slim design. Ideally suited for spots that are hard to reach. Square socket drive in accordance with DIN 3120/ISO 1174 with ball reception. Extension and locking knob included. Special tool steel. In a sturdy plastic case. Suitable for universal use for round cutting dies in accordance with EN 22568 form B.

See full description
Specifications for Die Adapter Set 8 Piece Slim Design
  • Product Type
    Die Adapter Set
  • Material
    Special Tool Steel

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome