0
1
2
3
4
5
6
7

DML808, 14.4V/18V LXT LED Flashlight (Body Only)

Order Code: ZT2818535S

£51.99 Inc VAT (20%)


Description

LED Flashlight compatible with both 14.4V and 18V Makita LXT Li-ion batteries
The Makita DML808 LED Flashlight has a 12 position pivoting head to direct the light exactly where it's needed. The super bright 4.9 watt, single LED gives off 190 Lumens of light. The Flashlight runs on the following 14.4V and 18V batteries: BL1815N, BL1820B, BL1830B, BL1840B, BL1850B, BL1860B.

Features:
Multi-faceted reflector illuminates evenly for increased visibility
Zoom function to adjust area of illumination
4.9W High Luminance single LED
190 lumens
Maximum run time 32 hours with a fully charged 18V 6.0 Ah BL1860B LXT slide-type battery (not included)
Comes With:
Strap with hook
Specification:
Voltage: 14.4V or 18V
Battery Type: Li-ion
Pack Quantity: 1

See full description
Specifications for DML808, 14.4V/18V LXT LED Flashlight (Body Only)
  • Product Type
    LED Flashlight
  • Battery Type
    Li-ion

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome