GWEN Cube Seat, HxWxD 450 X 550 X 550mm, Taupe

Order Code: ZT2698166S

£269.99 Inc VAT (20%)


Description

GWEN cube seat, HxWxD 450 x 550 x 550 mm, taupe. Supplied = assembled. Height = 450 mm. Width = 550 mm. Depth = 550 mm. Seat height = 450 mm. Seat depth = 550 mm. Seat and back rest colour = taupe. Seat and back rest material = 100% polyester. Product type = beanbags. Soft and comfortable. Two-chamber system. For indoor and outdoor use*. Filling with EPS beads made of 100% EPS polystyrene, two-chamber system, easy care 100% polyester cover. * Limited weather resistance, please store in a dry place. Supplied fully assembled.

See full description
Specifications for GWEN Cube Seat, HxWxD 450 X 550 X 550mm, Taupe
  • Product Type
    Beanbags
  • Supplied
    Assembled
  • Seat and Back Rest Material
    100% Polyester
  • Depth
    550mm
  • Seat And Back Rest Colour
    Taupe
  • Height
    450mm
  • Seat Height
    450mm
  • Width
    550mm
  • Seat Depth
    550mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome