Leafy Green Panel, With Ferns, Grasses And Flowers, LxWxH 1000 X 1000 X 120mm, UV Resistant

Order Code: ZT2704696S

£269.99 Inc VAT (20%)


Description

Leafy green panel, with ferns, grasses and flowers, LxWxH 1000 x 1000 x 120 mm, UV resistant. Supplied = assembled. Product type = succulents/table decorations/hanging baskets. Overall height = 1000 mm. Colour of leaves = green. Feature = UV resistant. Ideally suited for decorating your business premises. Long lasting, easy to clean. Highly versatile. A trendy eyecatcher The opulent, premium leafy green panel is ideal for inspiring new decorative ideas Long lasting, easy to care for, and suitable for different uses - whether as decoration for the walls of the conference room, as a decorative element on the wall of your reception area, or to brighten up your office, the plastic leafy green panels will be an evergreen eyecatcher in your interior design. If exposed to intense sunlight, UV rays may cause discolouration of artificial plants. UV resistant artificial plants feature additional UV protection, which makes these artificial leafy green panels better suited for sunny spots. They also make an impression with their high quality and true to nature appeal.

See full description
Specifications for Leafy Green Panel, With Ferns, Grasses And Flowers, LxWxH 1000 X 1000 X 120mm, UV Resistant
  • Supplied
    Assembled
  • Features
    UV Resistant
  • Overall Height
    1000mm
  • Product Type
    Leafy Green Panel
  • Colour
    Green
  • Material
    Plastic

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome