PC Terminal, HxWxD 1600 X 650 X 600mm, Slate Grey/Melon Yellow

Order Code: ZT2715683S

£1,399.99 Inc VAT (20%)


Description

PC terminal, HxWxD 1600 x 650 x 600 mm, slate grey/melon yellow. Supplied = flat pack. Overall height = 1600 mm. Overall width = 650 mm. Overall depth = 600 mm. Material of housing = sheet steel, powder coated. Body colour = slate grey RAL 7015, melon yellow RAL 1028. Vision panel dimensions = 387x430 mm. Number of drawers = 1 pcs. Ventilation = passive ventilation (ventilation slots) Feature = lockable. Monitor compartment = with. Modern design - also suitable for public areas. Storage space for computer and LCD monitors. Monitor housing (WxHxD 580 x 495 x 135 mm) with acrylic glass pane. Sheet steel construction, powder coated in slate grey RAL 7015/melon yellow RAL 1028. Lockable monitor housing with acrylic glass pane (HxW 387 x 430 mm) Lockable keyboard drawer with mouse tray. Lockable computer compartment (WxD 580 x 270 mm) with door on the side. Height x width x depth 1600 x 650 x 600 mm.

See full description
Specifications for PC Terminal, HxWxD 1600 X 650 X 600mm, Slate Grey/Melon Yellow
  • Supplied
    Flat Pack
  • Number of Drawers
    1
  • Monitor Compartment
    With
  • Vision Panel Dimensions
    387x430mm
  • Body Colour
    Slate Grey
  • Overall Depth
    600mm
  • Overall Height
    1600mm
  • Material of Housing
    Sheet Steel, Powder Coated
  • Overall Width
    650mm
  • Features
    Lockable

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome