PE Canister/Drum Filling Stand, LxWxH 875 X 765 X 730mm, Blue

Order Code: ZT2732302S

£339.99 Inc VAT (20%)


Description

PE canister/drum filling stand, LxWxH 875 x 765 x 730 mm, blue. Supplied = assembled. Drum capacity = 1x60 l, 1x200 l. Material = polyethylene. Colour = blue. Depth = 765 mm. Width = 875 mm. Height = 730 mm. Product type = drum stands. For safe filling of horizontal small containers and 60/200 litre drums. For canisters or drums - simply rotate by 180°. LxWxH 875 x 765 x 730 mm.

See full description
Specifications for PE Canister/Drum Filling Stand, LxWxH 875 X 765 X 730mm, Blue
  • Product Type
    Drum Stands
  • Colour
    Blue
  • Material
    Polyethylene
  • Supplied
    Assembled
  • Height
    730mm
  • Width
    875mm
  • Depth
    765mm
  • Drum Capacity
    1x60 L, 1x200 L

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome