Plant Container, TREVIA IV, HxWxD 900 X 470 X 470mm, Clay

Order Code: ZT2703909S

£399.99 Inc VAT (20%)


Description

Plant container, TREVIA IV, HxWxD 900 x 470 x 470 mm, clay. Supplied = assembled. Width = 470 mm. Application = outdoor, inside. Colour = clay. Capacity = 38 l. Height = 900 mm. Container material = PE. Depth = 470 mm. Product type = planter boxes. Can be used indoors and outdoors, with drainage provided on the inside. Double walled design protects plants from heat and cold. Temperature and weather resistant, UV resistant and impact resistant. Attractive eyecatcher. DEGARDO has succeeded in reinterpreting the trapezoid with its TREVIA. Both visually and functionally. The solid, double walled construction allows versatile use indoors and outdoors. All planters are made of pure polyethylene (PE) using rotational moulding. The cavity between the outer wall and the area for the plant ensures the plant's root system is optimally protected against the effects of frost and heat. A wide range of accessories can be found below.

See full description
Specifications for Plant Container, TREVIA IV, HxWxD 900 X 470 X 470mm, Clay
  • Product Type
    Planter Boxes
  • Colour
    Clay
  • Supplied
    Assembled
  • Capacity
    38L
  • Depth
    470mm
  • Height
    900mm
  • Container Material
    PE
  • Width
    470mm
  • Applications
    Indoor and Outdoor Use

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome