Plant Container, TREVIA V, HxWxD 700 X 360 X 360mm, Translucent, RGB+CCT Illuminated

Order Code: ZT2703967S

£799.99 Inc VAT (20%)


Description

Plant container, TREVIA V, HxWxD 700 x 360 x 360 mm, translucent, RGB+CCT illuminated. Supplied = assembled. Width = 360 mm. Application = outdoor, inside. Colour = translucent, coloured. Capacity = 19 l. Height = 700 mm. Container material = PE. Depth = 360 mm. Product type = planter boxes. Can be used indoors and outdoors, with drainage provided on the inside. Double walled design protects plants from heat and cold. Temperature and weather resistant, UV resistant and impact resistant. Attractive eyecatcher. DEGARDO has succeeded in reinterpreting the trapezoid with its TREVIA. Both visually and functionally. The solid, double walled construction allows versatile use indoors and outdoors. All planters are made of pure polyethylene (PE) using rotational moulding. The cavity between the outer wall and the area for the plant ensures the plant's root system is optimally protected against the effects of frost and heat. A wide range of accessories can be found below.

See full description
Specifications for Plant Container, TREVIA V, HxWxD 700 X 360 X 360mm, Translucent, RGB+CCT Illuminated
  • Product Type
    Planter Boxes
  • Colour
    Translucent, Coloured
  • Capacity
    19L
  • Supplied
    Assembled
  • Container Material
    PE
  • Applications
    Indoor and Outdoor Use
  • Width
    360mm
  • Height
    700mm
  • Depth
    360mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome