Sloping Roof Attachment, Height 25/156mm, For 4 Compartments, Width 300 And 400mm

Order Code: ZT2716403S

£419.99 Inc VAT (20%)


Description

Sloping roof attachment, height 25/156 mm, for 4 compartments, width 300 and 400 mm. Supplied = assembled. Height at front = 25 mm. Height at rear = 156 mm. Number of compartments wide = 4 pcs. Slope = 15°. Colour = light grey RAL 7035. Material = sheet steel. Product type = accessories for cloakroom lockers. Angle of inclination approx. 15°. Suitable for compartments 300 and 400 mm wide. Also suitable for retrofitting. Suitable for 300 and 400 mm wide compartments. Can also be fitted at a later stage.

See full description
Specifications for Sloping Roof Attachment, Height 25/156mm, For 4 Compartments, Width 300 And 400mm
  • Colour
    Light Grey
  • Material
    Sheet Steel
  • Supplied
    Assembled
  • Product Type
    Accessories for Cloakroom Lockers
  • Slope
    15°
  • Height At Front
    25mm
  • Number of Compartments
    4
  • Height At Rear
    156mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome