Sorting Add-On, HxWxD 922 X 913 X 420mm, 21 Compartments, Light Grey RAL 7035

Order Code: ZT2697225S

£1,099.99 Inc VAT (20%)


Description

Sorting add-on, HxWxD 922 x 913 x 420 mm, 21 compartments, light grey RAL 7035. Supplied = assembled. Colour = light grey RAL 7035. Width = 913 mm. Height = 922 mm. Depth = 420 mm. Compartment height = 115 mm. Shelf width = 279 mm. Shelf depth = 380 mm. Material = furniture panel, melamine coated. Label height = 12 mm. Material thickness = 19 mm. With 21 extendable and height adjustable sorting compartments. Aluminium label holders for individual labelling, guides suitable for DYMO labelling strips. Clearly organised presentation and storage of printed materials and brochures up to size A4. Body made of sturdy melamine coated furniture panel, 19 mm thick. The rear panels are also melamine coated. 21 sorting compartments, width x depth 279 x 380 mm, removable and height adjustable. Standard compartment height of 115 mm, which can be reduced as needed by using additional shelves. Supplied fully assembled.

See full description
Specifications for Sorting Add-On, HxWxD 922 X 913 X 420mm, 21 Compartments, Light Grey RAL 7035
  • Colour
    Light Grey
  • Supplied
    Assembled
  • Material
    Furniture Panel, Melamine Coated
  • Compartment Height
    115mm
  • Material Thickness
    19mm
  • Shelf Width
    279mm
  • Width
    913mm
  • Height
    922mm
  • Shelf Depth
    380mm
  • Label Height
    12mm
  • Depth
    420mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome