Spherical Wall Ashtray Stainless Steel, For Wall Mounting, HxWxD 280 X 260 X 300mm

Order Code: ZT2743708S

£249.99 Inc VAT (20%)


Description

Spherical wall ashtray made of stainless steel, for wall mounting, HxWxD 280 x 260 x 300 mm. Supplied = assembled. Material = stainless steel. Ashtray colour = stainless steel. Type of mounting = wall mounting. Height = 280 mm. Width = 260 mm. Depth = 300 mm. Weight = 1.5 kg. Feature = sand-fillable. Place of use = indoor and outdoor use. Material properties = rust free. Product type = spherical ashtrays. High gloss, easy to open stainless steel ball for filling with sand. The spherical ashtray is easy to remove for emptying. Supplied with mounting material.

See full description
Specifications for Spherical Wall Ashtray Stainless Steel, For Wall Mounting, HxWxD 280 X 260 X 300mm
  • Product Type
    Spherical Ashtrays
  • Material Properties
    Rust Free
  • Material
    Stainless Steel
  • Supplied
    Assembled
  • Ashtray Colour
    Stainless Steel
  • Width
    260mm
  • Height
    280mm
  • Applications
    Indoor and Outdoor Use
  • Depth
    300mm
  • Features
    Sand-Fillable
  • Mounting Type
    Wall Mounting
  • Weight
    1.5kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome