Stainless Steel Pedestal Ashtray, Capacity 3.7 L, Lockable, HxWxD 1090 X 310 X 310mm

Order Code: ZT2718462S

£899.99 Inc VAT (20%)


Description

Stainless steel pedestal ashtray, capacity 3.7 l, lockable, HxWxD 1090 x 310 x 310 mm. Supplied = flat pack. Ashtray capacity = 3.7 l. Height = 1090 mm. Width = 310 mm. Depth = 310 mm. Ashtray material = stainless steel. Ashtray colour = stainless steel. Weight = 4.2 kg. Type of mounting = free standing. Hood = with. Feature = lockable. Place of use = indoor and outdoor use. Material properties = rust free. Product type = pedestal ashtrays. Ashtray with protective hood and large capacity, including holes for floor anchoring. The ashtray is simply folded out to the front to empty it. Black plastic lock with two-way key to prevent unauthorised opening. Supplied with mounting material.

See full description
Specifications for Stainless Steel Pedestal Ashtray, Capacity 3.7 L, Lockable, HxWxD 1090 X 310 X 310mm
  • Product Type
    Pedestal Ashtrays
  • Material Properties
    Rust Free
  • Supplied
    Flat Pack
  • Features
    Lockable
  • Hood
    With
  • Height
    1090mm
  • Applications
    Indoor and Outdoor Use
  • Ashtray Material
    Stainless Steel
  • Ashtray Colour
    Stainless Steel
  • Ashtray Capacity
    3.7L
  • Depth
    310mm
  • Width
    310mm
  • Weight
    4.2kg
  • Mounting Type
    Free Standing

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome