Taro Plant, Cement Pot, Height 2600 mm

Order Code: ZT3150040S

£619.99 Inc VAT (20%)


Description

Taro plant, cement pot, height 2600 mm. Product type = leafy plants. Overall height = 2600 mm. Container = cement pot. Container colour = grey. Container height = 300 mm. Container diameter = 300 mm. Colour of leaves = green. This magnificent artificial taro plant is incredibly beautiful! Long-lasting, easy to care for and suitable for versatile use. Decorative artificial plant lovingly modelled on its natural counterpart. Ideal for decorating your business premises, offices and spaces. Lovingly modelled on its natural counterpart, a second glance is needed to distinguish this replica taro plant from the original. Whether in your reception area or your business premises - the taro plant is a showpiece that is suitable for different uses and that will delight you and your visitors every time you see it. The plant comes in a cement pot and is therefore ready for use straight away.

See full description
Specifications for Taro Plant, Cement Pot, Height 2600 mm
  • Container Colour
    Grey
  • Container
    Cement Pot
  • Overall Height
    2600mm
  • Product Type
    Leafy Plants
  • Container Height
    300mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome