WL5000R Tripod for Battery Powered Work Spotlights, 2 LED Modules, 5000 Lm, Neutral White

Order Code: ZT3149846S

£349.99 Inc VAT (20%)


Description

WL5000R tripod for battery powered work spotlights, 2 LED modules, 5000 lm, neutral white. Bulb = SMD LED. Operating life = 24 hrs. Power = 0.0292 kW. Luminous flux = 5000 lumen. Max. brightness = 2600 lux. Illuminates up to = 90 m. Luminous colour = neutral white. Colour temperature = 4000-6500 K. Power supply = operated by rechargeable battery, multiple power supply unit. Battery version = lithium-ion battery (Li-ion) Rechargeable battery voltage = 7.4 V. Battery capacity = 4 Ah. Charging time = 6 hrs. Protection type = IPX4, IK07. Length = 140 mm. Width = 132 mm. Height = 968 mm. Weight = 4.73 kg. Material = aluminium, ABS, nylon. Work spotlight for battery or mains operation with a light output of up to 5000 lumens. Three brightness levels can be set to provide the optimum light for your work at any time. Two different LED colours can be set: 4000 K or 6500 K. Very compact format in transport mode - folding feet as well as height adjustment. With cable winding device, can be extended by up to 192 cm. Earth spikes integrated in the base. IPX4 protection against splash water - can be used indoors and outdoors. Effective operating period - 24 h (charging and lighting possible at the same time) With LED charge indicator. Flexible to use due to rotating and pivoting LED modules, with 2 x 30 W SMD LED modules with a light output of up to 5000 lm, dimmable. Homogeneous spotlight that is ideal for indoor and outdoor work. Can also be used without a power socket - integrated Li-ion battery pack (7.3 V/4000 mAh/29.6 Wh) with safety electronics. Battery capacity display by LEDs - allows checks of remaining capacity. Includes matching charger for mains operation with quick plug connectors. Impact resistant housing IK07. Supplied complete with mains charger with quick plug fastener. Switch functions: 1. 10% 2. 30% 3. 100% 4. Off 5. Additional switch for colour temperature

See full description
Specifications for WL5000R Tripod for Battery Powered Work Spotlights, 2 LED Modules, 5000 Lm, Neutral White
  • Colour Temperature
    4000-6500 K
  • Luminous Colour
    Neutral White

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome