Yoga Solid Spark welders' workplace matting, HxWxD 17 x 900 x 900 mm, black, closed surface. Supplied = assembled. Width = 900 mm. Height = 17 mm. Material = NBR/SP rubber. Temperature resistance = -30 °C to +60 °C. Colour = black. Length = 900 mm. Weight = 12.4 kg. Surface weight = 12.8 kg/m². Model = plug-in system. Place of use = welding workplaces. Feature = anti-fatigue, suitable for welding workstations, non-slip, can be driven on. Work area = dry. Surface = closed. Application = heavy duty. Custom dimensions possible = no. Product type = boltless systems. Flexible modular system. Suitable for welding workplaces. Good slip resistance R10 (DIN 51130) Yoga Solid Spark is ideal for workplaces where large, individual surfaces have to be laid out. The individual mats have two sides with studs and two sides with recesses and can therefore be fitted in each other. Yoga Solid Spark dampens noise, insulates against cold floors and offers good ergonomic properties. The mat is resistant to welding sparks and therefore perfect for use at welding workplaces. When combined with border edges, the floor covering can be driven on with vehicles with pneumatic tyres.