1600Z00036 Battery 18 Volt 2AMP-HOUR Li-ion

Order Code: ZT1027350X

£59.99 Inc VAT (20%)


Description

Slide-on, lightweight and compact Li-ion batteries for Bosch cordless power tools.

1600Z00035
Battery capacity: 1.5Ah

1600Z00036
Battery capacity: 2Ah

1600Z00037
Battery capacity: 3Ah

See full description
Specifications for 1600Z00036 Battery 18 Volt 2AMP-HOUR Li-ion
  • Voltage
    18V
  • Battery Type
    Lithium-ion
  • Battery Capacity
    2.0A·h
  • Model Number
    1600Z00036
  • MFR Part No.
    1600Z00036
  • Number of Batteries Supplied
    1

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome