632F15-1 BL1850B 18V 5.0AH Li-ion Battery
0
1

632F15-1 BL1850B 18V 5.0AH Li-ion Battery

Order Code: ZT1027345XCopy

£79.99 Inc VAT (20%)


Description

Long-lasting Li-Ion Battery, excellent at holding its charge and boasts a quick 45 minute full charge time.

Features and Benefits
• LED Battery Indicator for ease of use
• 45 Minute Charger Time
• Works with common Li-ion Chargers
• Lightweight - Same Weight as 3.0 Ah
• Longer run time and battery life than other batteries of this type

See full description
Specifications for 632F15-1 BL1850B 18V 5.0AH Li-ion Battery
  • MFR Part No.
    632F15-1
  • Battery Type
    Lithium-Ion
  • Model Number
    BL1850B
  • Battery Capacity
    5.0A·h
  • Voltage
    18V
  • Number of Batteries Supplied
    1
  • Charge Time
    45min

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome