SDS Max Steel Flat 80mm Length 300mm DEWDT6825QZ

Order Code: ZT1461826S

£47.99 Inc VAT (20%)


Description

The DEWALT SDS Max Steel Flat Chisels are made from toughened steel which ensures tough bits. They also feature micro-processor controlled heat treatment for consistently tough, long-life and have a flat end. The DEWALT DEWDT6825QZ SDS Max steel flat has the following dimensions Width 80mm Length 300mm

Specifications for SDS Max Steel Flat 80mm Length 300mm DEWDT6825QZ
  • MFR Part No.
    DEWDT6825QZ
  • Type
    Flat Chisel
  • Size
    300mm
  • Steel Type
    Flat Chisel
  • Length
    300mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome