Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Power Tools
Power Tool Parts & Accessories
Power Tool Spares
1604010628 Armature 110V
By Bosch DIY
Order Code:
ZT3294397S
£27.99
Inc VAT (20%)
£29.99
6.5% off
Quantity
Price
Discount
1 - 4
£27.99
0%
5 - 9
£26.59
5%
10 +
£25.19
10%
1
Add to basket
Get it in
12-15
working days
Available
GBP
27.99
https://www.zoro.co.uk/shop/tools-and-machining/power-tool-spares/1604010628-armature-110v/p/ZT3294397S
Add to quotation
View all Power Tool Spares
Description
Armature for 110V GFF 22A biscuit jointer
(BCH-266-7408T)&
110V GWS 6-100 Grinder
(BCH-266-7349P)
See full description
Tags:
#BulkDiscount
#ReducedPrice
Specifications
Specifications for 1604010628 Armature 110V
For Use With
110v
Type
Armature
MFR Part No.
1604010628
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome