0
1
2

TSTAK Organiser IP54 - B&D2721093C

Order Code: ZT3379684S

£49.99 Inc VAT (20%)


Description

The DeWALT TSTAK watersealed organiser case is the perfect solution for safeguarding valuable tools and accessories. Engineered with an impressive IP54 rating, this case offers superior protection against water and dust ingress, ensuring tools remain dry and secure even in challenging environments. The virtually indestructible transparent polycarbonate lid provides a clear view of the case's contents while maintaining exceptional durability.

Features and Benefits
• IP54 rating ensures valuable tools are protected from water and dust, maintaining their integrity and performance
• Clear lid allows users to quickly identify the contents of the case without compromising on durability, making their workflow more efficient
• Ergonomic handle allows users to experience comfortable and hassle-free transportation even when carrying heavy loads
• Anti-rust metal latches ensure the longevity of the case while providing dependable security for tools and accessories
• Side stacking latches enable seamless connection to other TSTAK modules, allowing users to create a customized and organized storage system that suits their needs

See full description
Specifications for TSTAK Organiser IP54 - B&D2721093C
  • Series
    TSTAK
  • Length
    332mm
  • MFR Part No.
    DWST82968-1
  • Width
    442mm
  • Product Material
    Polycarbonate

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome