0
1
2
3
4

05648 20ltr Dehumidifier

Order Code: ZT2420758S

£219.99 Inc VAT (20%)


Description

Excessively moist air can cause mold, mildew, musty odours, and dust mites that thrive in the home. With its different versatile operating modes, the SIP 20ltr Dehumidifier helps to remove moisture efficiently from air, upholstery, curtains, bedding, and more.

A slimline mobile design using robust castors meaning it offers easy movement and positioning in a range of spaces, particularly in smaller environments. Perfect for homes, offices, and other applications.

• Versatile dehumidifier with 7 different operating modes
• 20ltr per day water extraction and 6.5ltr water tank capacity
• 3-colour humidity indicator scale: blue (low), green (medium), and red (high)
• Dehumidifying mode offers adjustable humidity levels, digital adjustable relative humidity percentages between 30% and 80%
• Automatic mode monitors dehumidifier conditions and adjusts to default
• Defrost setting for colder-than-normal rooms and a variety of spaces
• Dry Clothes is an optimal setting for drying a range of garments
• Air Clean is perfect for removing odours, smells, and stale air
• Integrated timer used to set specific dehumidifying sessions
• Versatile 2-speed fan adjustment for all comfort levels
• Quality compressor with eco-friendly R290 refrigerant
• Water tank level auto-switch and continuous drainage
• Easy-to-use electronic touchpad control panel
• Castor-mounted design for easy movement
• Optional HEPA filter sold separately
• SIP 2-Year Standard Silver Warranty
• Fully ErP-compliant

See full description
Specifications for 05648 20ltr Dehumidifier
  • Input Supply
    230v (13A)
  • Input Power
    320w

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome