HP2051F 13mm Percussion Drill with LED Light 720W 110V MAKHP2051FL

Order Code: ZT2422957S

£219.99 Inc VAT (20%)


Description

The Makita HP2051F 13mm Percussion Drill has an extra low vibration level for comfortable and less fatigue. It has a slim and smart design with a torque limiter and a variable speed trigger for supeior control. The drill is equipped with a keyless drill chuck and 2 mechanical gears with a forward/reverse rotation. It is also fitted with an LED job light It is supplied with a side handle, depth stop and a carry case. Specification Input Power 720 Watt. No Load Speed 0-1,200/0-2,900/min. Impact Rate 0-24,000/0-58,000/ipm. Capacity Steel 13mm, Wood 40mm, Masonry 20mm. Weight 2.5kg. Vibration Drilling 2.5 m/sec. Vibration Hammer Drilling 13 m/sec. Vibration K Factor 3 m/sec. Noise Sound Power 108 dB(A). Makita HP2051F 13mm Percussion Drill With LED Light 720 Watt 110 Volt Version.

See full description
Specifications for HP2051F 13mm Percussion Drill with LED Light 720W 110V MAKHP2051FL
  • Capacity (Steel)
    13mm
  • Capacity (Wood)
    40mm
  • Input Power
    720W
  • Power Source
    Corded 110V
  • Capacity (Masonry)
    20mm
  • No Load Speed
    0-2, 900rpm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome