0
1
2
3
4

Large Open Mouth Bag 50cm (20in) IRW193170

Order Code: ZT2422828S

£61.99 Inc VAT (20%)


Description

The IRWIN Large Open Mouth Bag is made from strong, 600 denier fabric that resists wear and tear for lasting durability. Its open-mouth structure enables easy access to tools. With multiple internal and external pockets for maximum organisation. A hard-wearing plastic bottom provides maximum protection from moisture and dirt. It has padded handles and an adjustable shoulder strap for easy carriage of tools. Specification Max. Load 20kg

See full description
Specifications for Large Open Mouth Bag 50cm (20in) IRW193170
  • Type
    Open Mouth
  • Size
    50cm
  • Bag Type
    Open Mouth Bag

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome