M18 Fuel One-Key 1/2in. Impact Wrench with Friction Ring - 4933464770

Order Code: ZT3598434S

£599.99 Inc VAT (20%)


Description

The M18 FUEL high torque impact wrench withONE-KEY technology delivers 1356 Nm of fastening torque in a compact size of 213 mm, which gives more access in tight spaces
The 4 -Mode DRIVE CONTROL allows the user to shift into four different speed and torque settings to maximise application versatility
Mode 4 bolt removal, provides a maximum nut-busting torque of 1898Nm then shifts to 750 rpm for outstanding control when removing fasteners
The integrated blow counting sensor enhances the consistent repeatability of the chosen torque setting
ONE-KEY tool tracking & security offers a free of charge cloud-based tracking network and inventory management platform for your tools. ONE-KEY also features a remote locking functionality. Customisation function allows for precise tool adjustment to ap

See full description
Specifications for M18 Fuel One-Key 1/2in. Impact Wrench with Friction Ring - 4933464770
  • Product Type
    Electric Tools
  • Size
    213mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome