0
1

SIP TELE10 9A - 14A Pressure Switch

Order Code: ZT2518829S

£112.99 Inc VAT (20%)


Description

The SIP TELE10 9A - 14A Pressure Switch is ideal for starting and stopping electric compressor motors, and offers adjustable cut-off pressure and high durability for an extended working life.

Perfect for a range of premium SIP compressors.

• TELE6 9A to 14A pressure switch with motor starter
• Designed to start/stop electric compresor motors
• Integrated bleed facility with a 6mm pipe entry
• Manufactured for prolonged use and durability
• Offers adjustable cut-off pressure

See full description
Specifications for SIP TELE10 9A - 14A Pressure Switch
  • Switch Type
    Pull
    TELE10

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome