0
1
2
3
4
5
6
7

Wet Jet 18 Feet Aluminium High Pressure Telescopic Lance WJ18LWA-G

Order Code: ZT2116894S

£109.99 Inc VAT (20%)


Description

Wet Jet 18 Feet Aluminium High Pressure Telescopic Lance WJ18LWA-G

Key Features
18 foot / 5.5m telescopic lance: Designed to save you time and effort when cleaning tall and hard-to-reach areas
Lightweight and durable: Features 3-stage shaft configuration for compact storage
Easy to adjust: Two LeverLock adjusters allow the lance height to be altered quickly and easily
Comfortable to use: Soft foam pads ensure no loss of grip due to return spray
4000 maximum pressure: Can also be used with a maximum water temperature of 95°c

18 Foot Telescopic Lance
The WJ18LWA-G is an 18 foot telescopic lance from WetJet - a handy pressure washer accessory ideal for saving you time and effort when cleaning hard-to-reach areas such as facias, rooftops and other tall structures.

The WetJet 18’ long wand can be used with pressure washers up to a maximum pressure of 4000psi and with a maximum temperature of 95°c, making short work of any hard to reach cleaning job.

Lightweight Pressure Washer Lance
Made from lightweight durable aluminium with a 3-stage shaft configuration, this pressure washer lance is both convenient to store and comfortable to handle even at full extension.

Designed with optimum comfort in mind, the WJ18LWA-G's soft foam pads mean it's comfortable to grip even for longer periods. This design also means you won't suffer any loss of grip on the lance due to return spray.

Long-Reach Lance
Extendable up to a whopping 18 feet / 5.5m, this pressure washer lance is a great option to extend your reach whilst cleaning the outside of your home or business premises.

Thanks to its two LeverLock adjusters, the height of this lance is able to be altered quickly and easily until the desired height is reached for precise reach and comfortable cleaning.

Note: Image is for illustrative purposes only and may differ from the actual product

See full description

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome