The Olympia Tools X20S Twin Pack contains the following 1 x 20V X20S Combi Drill has an all-metal gearbox for powerful drilling in wood, masonry and steel. A quick-stop function improves user safety. The body features an integrated bit holder, meaning you always have a screwdriver bit close by. Fitted with a soft grip handle for reduced fatigue and increased control. There is also a handy LED work light, ideal when working in dark spaces. Drill Chuck 13mm (1/2in) Keyless No Load Speed 0-350/0-1,400/min. Impact Rate 5,250/21,000/bpm Max. Torque 33Nm Torque Settings 21+3 Charge Time 1 hour Max. Drilling Diameter Steel 6mm, Wood 20mm, Masonry 13mm Weight 1.54kg 1 x 20V X20S Impact Driver has an all-metal gearbox and variable speed control. A quick-stop function improves user safety. The body features an integrated bit holder, meaning you always have a screwdriver bit close by. Fitted with a soft grip handle for reduced fatigue and increased control. There is also a handy LED work light, ideal when working in dark spaces. Bit Holder 6.35mm (1/4in) No Load Speed 0-2,300/min. Impact Rate 0-32,000/bpm Max. Torque 140Nm Charge Time 1 hour Weight 1.52kg Also supplied with 2 x 20V 2.0Ah X20S Li-ion Batteries, 1 x X20S Fast Charger, 2 x Belt Clips, 2 x Screwdriver Bits and 1 x Carry Case.